24" Black And Clear Glass And Steel End Table With Two Shelves

  • Mfr # 544198

  • Zoro # G322368625


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Depth
10 in
Tabletop Color
Black
Assembly Required
Full Assembly Needed
Width
24 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544198
Zoro #
G322368625
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Width
24 in
Height
24 in

Details

Item
End-Side Table
Tabletop Color
Black
Assembly Required
Full Assembly Needed
Application Type
No

Description

Optimize your space and add some charm to your room with the 24-inch black and clear glass and steel end table with two shelves. The black coloration of the high quality steel base marries nicely with the clear glass top. There are 2 shelves that will help to keep clutter at bay. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 24-inch H x 24-inch W x 10-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.