
24" Black And Clear Glass And Steel Mirrored End Table With Shelf
Mfr # 544173
Zoro # G922375368
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Height
24 in
Tabletop Color
Black
Depth
10 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544173
Zoro #
G922375368
UPC #
-
Country of Origin
China
Dimensions
Height
24 in
Depth
10 in
Width
24 in
Details
Assembly Required
Partial Assembly Needed
Item
End-Side Table
Tabletop Color
Black
Application Type
No
Description
Optimize your space and add some charm to your room with the 24-inch black and clear glass and steel mirrored end table with shelf. Quality construction from the black steel base combines with clear glass of the top to give this table a fresh and updated look. Reflective pieces of mirrored glass give this table a glamorous and unique look. Includes a single shelf for handy storage or display space. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 24-inch H x 24-inch W x 10-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.