
24" Black And Clear Glass And Steel Round End Table With Shelf
Mfr # 544167
Zoro # G822373662
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Black
Assembly Required
Full Assembly Needed
Height
24 in
Depth
20 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544167
Zoro #
G822373662
UPC #
-
Country of Origin
China
Dimensions
Height
24 in
Depth
20 in
Width
20 in
Details
Tabletop Color
Black
Item
End-Side Table
Assembly Required
Full Assembly Needed
Application Type
No
Description
Distinctive in style the 24-inch black and clear glass and steel round end table with shelf radiates a versatile charm. The base of this table is made from steel in a black color that is a nice contrast to the clear glass tabletop. Includes a single shelf for handy storage or display space. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 24-inch H x 20-inch W x 20-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.