24" Black And Clear Glass And Steel Square End Table With Two Shelves

  • Mfr # 544185

  • Zoro # G122364636


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black
Application Type
No
Assembly Required
Full Assembly Needed
Width
22 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544185
Zoro #
G122364636
UPC #
-
Country of Origin
China

Dimensions

Width
22 in
Height
24 in
Depth
22 in

Details

Tabletop Color
Black
Item
End-Side Table
Application Type
No
Assembly Required
Full Assembly Needed

Description

Optimize your space and add some charm to your room with the 24-inch black and clear glass and steel square end table with two shelves. The clear glass top of this table is a nice contrast to the high quality, black steel of the base. Includes 2 shelves for additional storage or display space. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 24-inch H x 22-inch W x 22-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.