Zoro Homepage

24" Black And Clear Glass End Table With Shelf

  • Mfr # 544201

  • Zoro # G622361609


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black
Application Type
No
Width
24 in
Depth
10 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544201
Zoro #
G622361609
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Depth
10 in
Height
24 in

Details

Tabletop Color
Black
Application Type
No
Item
End-Side Table
Assembly Required
Full Assembly Needed

Description

Show off your exquisite taste with this 24-inch black and clear glass end table with shelf. Quality construction from the black steel base combines with clear glass of the top to give this table a fresh and updated look. Includes a single shelf for handy storage or display space. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 24-inch H x 24-inch W x 10-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.