24" Black and Gold Concrete Cylinder Table Lamp With Ivory Drum Shade

  • Mfr # 545848

  • Zoro # G222349373


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Depth
13 in
Assembly Required
Partial Assembly Needed
Width
13 in
Application Type
Yes
Color
Ivory/Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545848
Zoro #
G222349373
UPC #
-
Country of Origin
China

Dimensions

Depth
13 in
Width
13 in
Height
24 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Ivory/Gold

Description

Bring of level of elegance and freshness to your space with this high quality 24-inch black and gold concrete cylinder table lamp with ivory drum shade. The base of this lamp is made of black ribbed concrete with gold accents. The ivory shade has a drum shape and is made of linen, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 24-inch H x 13-inch W x 13-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.