
24" Black And Gold Metal Analog Exposed Gear Round Wall Clock
Mfr # 516214
Zoro # G822892958
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Gold
Outdoor Use
No
Width
23.75 in
Finish
Gold
Clock Face Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516214
Zoro #
G822892958
UPC #
-
Country of Origin
China
Dimensions
Width
23.75 in
Depth
1.5 in
Height
23.75 in
Face Dia.
23.75
Details
Color
Black, Gold
Outdoor Use
No
Finish
Gold
Clock Face Material
Metal
Item
Wall Clocks
Hooks
No
Assembly Required
No Assembly Needed
Mirrored
No
Subject
No Subject
Set
No
Display Type
Analog
Material
Metal
Shape
Circle
Clock Movement Type
Mechanical
Commercial Use
No
Silent Non Ticking
No
Description
This 24-inch black and gold metal analog exposed gear wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. The circle shape of this clock will bring a sense of wholeness to your home. The clock face not only looks good but is beautiful and uniquely made from metal. This clock was skillfully made with a purposefully distressed and vintage style finish. Stay on track with this elegant and efficient clock. With its unique design and practical purpose, this clock will add flair to your home while also acting as an essential tool. 23.75-inch h x 23.75-inch w x 1.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.