24" Black and Gold Metal Desk Lamp With Light Gray Cone Shade

  • Mfr # 524629

  • Zoro # G822375543


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Color
Light Gray/Black Gold
Height
24 in
Application Type
Yes
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524629
Zoro #
G822375543
UPC #
-
Country of Origin
China

Dimensions

Depth
12 in
Height
24 in
Width
7 in

Details

Color
Light Gray/Black Gold
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

This 24-inch black and gold metal desk lamp with light gray cone shade is a great way to add some brightness to any corner of your home. A gorgeous black and gold metal base brings just the right amount of pizzazz to this fabulous lamp. The light gray cone glass shade is finishes this piece off nicely and symmetrically this desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 24-inch H x 7-inch W x 12-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.