Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Black And Gold Wood And Iron End Table With Two Drawers

  • Mfr # 286383

  • Zoro # G322832966


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Leg Type
4 Legs
Leg Color
Gold
Height
24 in
Assembly
Full Assembly Needed
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286383
Zoro #
G322832966
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
24 in
Width
20 in
Length
16 in

Details

Leg Type
4 Legs
Leg Color
Gold
Assembly
Full Assembly Needed
Style
Contemporary
Finish
Glossy
Hand Crafted
No
Tabletop Color
Black
Assembled/Unassembled
Unassembled
Item
End-Side Tables
Mirrored
No
Base Material
Iron
Tabletop Material
Manufactured Wood
Purposeful Distressing Type
No Distressing
Shape
Rectangular
Set
No

Description

Show off your exquisite taste with this 24-inch black and gold wood and iron end table with two drawers. The gold coloration of the high quality iron base marries nicely with the black manufactured wood top. Includes 2 easy open drawers for storage of the small essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 24-inch h x 20-inch w x 16-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.