24" Black And Gray Wood And Metal End Table With Drawer

  • Mfr # 333259

  • Zoro # G222833384


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Style
Modern
Length
18.25 in
Assembled/Unassembled
Unassembled
Width
12 in
Includes
1 Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333259
Zoro #
G222833384
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
18.25 in
Width
12 in
Height
24 in

Details

Style
Modern
Assembled/Unassembled
Unassembled
Includes
1 Table
Assembly
Full Assembly Needed
Shape
Rectangular
Leg Color
Black
Set
No
Hand Crafted
No
Mirrored
No
Tabletop Material
Manufactured Wood
Weight Capacity
22 lb
Item
End-Side Tables
Tabletop Color
Gray
Base Material
Metal
Finish
Distressed
Leg Type
Cross Legs
Purposeful Distressing Type
No Distressing

Description

Show off your exquisite taste with this 24-inch black and gray end table with drawer. A black metal frame is finished off with a gray manufactured wood top that is the epitome of quality construction and design. Includes a single easy pull out drawer for handy storage of life's little essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 24-inch H x 12-inch W x 18.25-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.