24" Black And White Faux Marble And Steel Round End Table

  • Mfr # 544231

  • Zoro # G822345980


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Width
20 in
Height
23.5 in
Assembly Required
Full Assembly Needed
Application Type
No
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544231
Zoro #
G822345980
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Height
23.5 in
Depth
20 in

Details

Tabletop Color
Black White
Item
End-Side Table
Assembly Required
Full Assembly Needed
Application Type
No

Description

Show off your exquisite taste with this 24-inch black and white faux marble and steel round end table. Quality construction from the black steel base combines with white faux marble of the top to give this table a fresh and updated look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 23.5-inch H x 20-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.