
24" Black and White Geometric Cotton Throw Pillow With Embroidery
Mfr # 549397
Zoro # G022810974
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Depth
9 in
Width
24 in
Material
Cotton
Style
Modern
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
549397
Zoro #
G022810974
UPC #
-
Country of Origin
India
Dimensions
Depth
9 in
Width
24 in
Length
24 in
Size
24 x 24 in
Details
Item
Accent Throw Pillow
Color
Black, White
Material
Cotton
Style
Modern
Assembly Required
No Assembly Needed
Closure Type
Zipper
Reversible
No
Pattern
Geometric
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Fill Material
Polyfill
Description
This 24-inch black striped cotton throw pillow with embroidery will add a beautiful decorative accent to your decor. This black colored decorative pillow is made from high grade cotton that is durable and long lasting. Super soft and built to hold its shape, this polyfill pillow is a great option. Great to use on its own or mix with other decorations for the perfect look. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 24-inch H x 24-inch W x 9-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.