24" Black and White Marble and Metal Cylinder Table Lamp With White Drum Shade

  • Mfr # 546090

  • Zoro # G722371416


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Height
23.75 in
Color
White
Application Type
No
Assembly Required
Partial Assembly Needed
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546090
Zoro #
G722371416
UPC #
-
Country of Origin
China

Dimensions

Height
23.75 in
Width
13 in
Depth
13 in

Details

Color
White
Item
Table Lamp
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Embrace the good life with this hard working and stylish 24-inch black and white marble and metal cylinder table lamp with white drum shade. The base of this lamp is made of black and white marble and metal. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 23.75-inch H x 13-inch W x 13-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.