
24" Black And White Wood Family Decorative Tassel
Mfr # 636203
Zoro # G822883598
product price: $35.99
/eaKey Features
Shape
Square
Commercial Use
Yes
Finish
Does Not Apply
Length
2.35 in
Power Source
No Power Source Required / Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
636203
Zoro #
G822883598
UPC #
-
Country of Origin
China
Dimensions
Length
2.35 in
Width
24 in
Depth
2.35 in
Details
Shape
Square
Item
Sculptures
Commercial Use
Yes
Finish
Does Not Apply
Power Source
No Power Source Required / Manual
Color
Black, White
Subject
Words and text
LED Lighting
No
Occasion
No Holiday
Plays Music
No
Material
Wood
Hand Painted
No
Assembly Required
No
Construction Method
Machine-Made
Sculpture Type
Decorative Tassel
Description
The 24-inch black and white wood family decorative tassel is the perfect decorative accessory for your home. This charming and versatile decor can be used as a tabletop decorative accent and can also be hung or strung. Spelling out the word family in square blocks with round beads as spacers, this accent adds a sentimental touch to your space. Makes a great gift or decor for your coffee table, console table, bookshelf, or mantle. 2.35-inch h x 24.00-inch w x 2.35-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.