
24" Black And Wood Brown Solid Wood End Table
Mfr # 524163
Zoro # G722369987
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Tabletop Color
Brown
Width
24 in
Depth
24 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524163
Zoro #
G722369987
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
24 in
Depth
24 in
Height
24 in
Details
Application Type
No
Tabletop Color
Brown
Item
End-Side Table
Assembly Required
Partial Assembly Needed
Description
Distinctive in style the 24" black and wood brown solid wood end table radiates a versatile charm. Quality construction from the black steel base combines with wood brown solid wood of the top to give this table a fresh and updated look. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 24" H x 24" W x 24" D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.