
24" Black And Wood Brown Wood And Iron Round End Table
Mfr # 493254
Zoro # G822832862
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Mirrored
No
Shape
Round
Height
24 in
Weight Capacity
250 lb
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
493254
Zoro #
G822832862
UPC #
-
Country of Origin
India
Dimensions
Height
24 in
Length
18 in
Width
18 in
Details
Mirrored
No
Shape
Round
Weight Capacity
250 lb
Assembled/Unassembled
Assembled
Hand Crafted
No
Tabletop Color
Brown
Item
End-Side Tables
Set
No
Purposeful Distressing Type
No Distressing
Includes
1 Table
Finish
Powder Coated
Base Material
Iron
Leg Color
Black
Leg Type
Sled
Style
Contemporary
Tabletop Material
Manufactured Wood
Commercial Use
No
Description
Optimize your space and add some charm to your room with the 24-inch black and wood brown round end table. The black coloration of the high quality iron base marries nicely with the wood brown manufactured wood top. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 24-inch H x 18-inch W x 18-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.