
24" Black Arch Metal Framed Mirror Set
Mfr # 565343
Zoro # G822362581
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Color
Black
Depth
4.91 in
Width
35.76 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565343
Zoro #
G822362581
UPC #
-
Country of Origin
China
Dimensions
Depth
4.91 in
Width
35.76 in
Height
23.93 in
Details
Application Type
No
Color
Black
Assembly Required
No Assembly Needed
Item
Mirror
Material
Glass
Description
This 24-inch black arch metal framed mirror set will help you elevate and brighten up any space in your home. An antiqued and distressed mirror finish gives this piece lots of vintage charm. The frame of these mirrors is made from metal and has an elegant matte black color to it. This arch shaped mirror will open up any space you put in piece in. This mirror makes any space glow with its fantastic frame. Its casual style makes this mirror a favorite for bringing some flair to your decor. You can use these mirrors grouped together in different shapes or you can break them up and use them around your home. This set of unique mirrors will look great as part of your existing decor or you can use it as a statement piece anywhere in your home. 23.93-inch H x 35.76-inch W x 4.91-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.