Zoro Homepage

24" Black Ceramic Round Table Lamp With Beige Drum Shade

  • Mfr # 545820

  • Zoro # G622336126


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Height
23.5 in
Depth
15 in
Color
Beige/Black
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545820
Zoro #
G622336126
UPC #
-
Country of Origin
China

Dimensions

Height
23.5 in
Depth
15 in
Width
15 in

Details

Item
Table Lamp
Application Type
Yes
Color
Beige/Black
Assembly Required
Partial Assembly Needed

Description

Bring of level of elegance and freshness to your space with this high quality 24-inch black ceramic round table lamp with beige drum shade. The base of this lamp is made of black ceramic. The beige shade has a drum shape and is made of linen, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 23.5-inch H x 15-inch W x 15-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.