
24" Black Ceramic Round Table Lamp With Black Drum Shade
Mfr # 545808
Zoro # G222366240
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Height
24 in
Depth
15 in
Color
Black
Assembly Required
Partial Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545808
Zoro #
G222366240
UPC #
-
Country of Origin
China
Dimensions
Height
24 in
Depth
15 in
Width
15 in
Details
Color
Black
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
Yes
Description
Embrace the good life with this hard working and stylish 24-inch black ceramic round table lamp with black drum shade. The base of this lamp is made of textured black ceramic. The black drum linen shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 24-inch H x 15-inch W x 15-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.