
24" Black Ceramic Round Table Lamp With Ivory Empire Shade
Mfr # 545859
Zoro # G422340620
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Width
17 in
Depth
17 in
Height
24 in
Color
Ivory/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545859
Zoro #
G422340620
UPC #
-
Country of Origin
China
Dimensions
Width
17 in
Depth
17 in
Height
24 in
Details
Application Type
Yes
Color
Ivory/Black
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Description
With this 24-inch black ceramic round table lamp with ivory empire shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy ceramic and features a black color. Includes a ivory linen, empire shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 24-inch H x 17-inch W x 17-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.