Zoro Homepage

24" Black Concrete Urn Table Lamp With Gray Drum Shade

  • Mfr # 545839

  • Zoro # G922338059


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Color
Black/Gray
Assembly Required
Partial Assembly Needed
Application Type
Yes
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545839
Zoro #
G922338059
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Width
14 in
Depth
14 in

Details

Color
Black/Gray
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Table Lamp

Description

Embrace the good life with this hard working and stylish 24-inch black concrete urn table lamp with gray drum shade. A gorgeous black concrete base brings just the right amount of pizzazz to this fabulous lamp. The gray shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 24-inch H x 14-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.