Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Black Cylinder Table Lamp With Ivory Drum Shade

  • Mfr # 545806

  • Zoro # G022346992


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory/Black
Depth
14 in
Width
14 in
Assembly Required
Partial Assembly Needed
Height
23.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545806
Zoro #
G022346992
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Width
14 in
Height
23.75 in

Details

Color
Ivory/Black
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

Embrace the good life with this hard working and stylish 24-inch black cylinder table lamp with ivory drum shade. A gorgeous black polyresin base brings just the right amount of pizzazz to this fabulous lamp. The ivory drum linen shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 23.75-inch H x 14-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.