Zoro Homepage

24" Black Distressed Solid Wood End Table

  • Mfr # 521959

  • Zoro # G022364873


product price: $1,089.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Tabletop Color
Black
Height
24 in
Assembly Required
No Assembly Needed
Depth
22 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521959
Zoro #
G022364873
UPC #
-
Country of Origin
India

Dimensions

Height
24 in
Depth
22 in
Width
24 in

Details

Item
End-Side Table
Tabletop Color
Black
Assembly Required
No Assembly Needed
Application Type
No

Description

Distinctive in style the 24-inch black carved solid wood end table radiates a versatile charm. Made of solid wood, the black coloration throughout gives this piece an updated and refreshing look. The carving shows true artistry while the purposefully distressed finish gives this table an authentically rustic feel. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 24-inch H x 24-inch W x 22-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.