Zoro Homepage

24" Black Genuine Leather and Silver Tufted Footstool Ottoman

  • Mfr # 520803

  • Zoro # G522350550


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Depth
24 in
Height
15.5 in
Assembly Required
No Assembly Needed
Width
24 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520803
Zoro #
G522350550
UPC #
-
Country of Origin
China

Dimensions

Depth
24 in
Height
15.5 in
Width
24 in

Details

Item
Ottoman
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Silver/Black

Description

Get ready to relax with this 24-inch black genuine leather and silver tufted footstool ottoman. This footstool is a treasure at the end of the day as an ideal place to rest your feet and legs and can also be used for extra seating when needed in a pinch. A shiny silver stainless steel frame is finished off with a black upholstered seat that is the epitome of quality construction and design. Expertly upholstered with padding in a soft solid color genuine leather, this ottoman is as comfortable as it is good looking. 15.5-inch H x 24-inch W x 24-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.