Zoro Homepage

24" Black Iron Abstract End Table

  • Mfr # 556549

  • Zoro # G422372676


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Height
23.6 in
Assembly Required
No Assembly Needed
Width
17 in
Depth
11 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556549
Zoro #
G422372676
UPC #
-
Country of Origin
China

Dimensions

Height
23.6 in
Width
17 in
Depth
11 in

Details

Item
End-Side Table
Assembly Required
No Assembly Needed
Application Type
Yes
Tabletop Color
Black

Description

Optimize your space and add some charm to your room with the 24-inch black iron abstract end table. This table features quality construction from iron and an updated monotone color scheme with black as the main color on both the top and the base. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 23.6-inch h x 17-inch w x 11-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.