Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Black Iron Desk Table Lamp With Black Dome Shade

  • Mfr # 530938

  • Zoro # G222373897


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Depth
15 in
Color
Black
Assembly Required
No Assembly Needed
Height
24 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530938
Zoro #
G222373897
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Height
24 in
Width
15 in

Details

Color
Black
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
No

Description

Truly a mix of design and functionality that doesn't compromise on style, this 24-inch black iron desk table lamp with black dome shade will be a great addition to your space. The base of this lamp is made of black iron. The black dome metal shade is a great compliment to this lamp. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 24-inch H x 15-inch W x 15-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.