24" Black Manufactured Wood And Iron Round End Table With Two Shelves
Mfr # 402466
Zoro # G722833020
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Leg Color
Black
Tabletop Color
Black
Leg Type
4 Legs
Weight Capacity
25 lb
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402466
Zoro #
G722833020
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
24 in
Length
20.25 in
Width
20.25 in
Details
Leg Color
Black
Tabletop Color
Black
Leg Type
4 Legs
Weight Capacity
25 lb
Assembled/Unassembled
Assembled
Shape
Round
Mirrored
No
Purposeful Distressing Type
No Distressing
Tabletop Material
Manufactured Wood
Set
No
Item
End-Side Tables
Base Material
Iron
Finish
Glossy
Includes
1 Table
Style
Contemporary
Description
Optimize your space and add some charm to your room with the 24" black manufactured wood and iron round end table with two shelves. Crafted from metal, this sturdy and versatile little table has a charming style. The black coloration runs throughout this good-looking iron and manufactured wood table. Includes two shelves for additional storage or display space. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for almost any room. 24" H x 20.25" W x 20.25" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.