24" Black Metal Glass And Faux Marble Round End Table With Two Shelves
Mfr # 402441
Zoro # G422833221
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Width
17 in
Length
17 in
Height
24 in
Tabletop Material
Glass
Set
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402441
Zoro #
G422833221
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
17 in
Length
17 in
Height
24 in
Details
Item
End-Side Tables
Tabletop Material
Glass
Set
No
Finish
Chrome
Style
Contemporary
Leg Color
Black
Tabletop Color
Black
Mirrored
No
Weight Capacity
20 lb
Includes
1 Table
Assembled/Unassembled
Assembled
Purposeful Distressing Type
No Distressing
Shape
Round
Base Material
Iron
Leg Type
Sled
Description
Distinctive in style, the 24" black metal, glass and faux travertine marble round end table with two shelves radiates a versatile charm. This multi-functional end or side table is built to last and is super unique with geometric designs. The black coloration looks cool with the clear glass and marble like half moon shelves. Includes two shelves for additional storage or display space. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 24" H x 17" W x 17" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.