
24" Black Metal Round Accent Mirror
Mfr # 607280
Zoro # G622369001
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Height
24.41 in
Depth
2.36 in
Color
Black
Material
Glass
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607280
Zoro #
G622369001
UPC #
-
Country of Origin
China
Dimensions
Height
24.41 in
Depth
2.36 in
Width
24.41 in
Details
Item
Mirror
Color
Black
Material
Glass
Assembly Required
No Assembly Needed
Application Type
No
Description
The carefully crafted 24-inch black metal round accent mirror is what you need to add finishing touch to your decor. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 24.41-inch h x 24.41-inch w x 2.36-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.