
24" Black Metal Round End Table
Mfr # 543848
Zoro # G422372522
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Height
24 in
Width
18 in
Tabletop Color
Black
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543848
Zoro #
G422372522
UPC #
-
Country of Origin
China
Dimensions
Height
24 in
Width
18 in
Depth
18 in
Details
Assembly Required
Full Assembly Needed
Tabletop Color
Black
Item
End-Side Table
Application Type
No
Description
Show off your exquisite taste with this 24-inch black metal round end table. This table features quality construction from metal and an updated monotone color scheme with black as the main color on both the top and the base. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 24-inch H x 18-inch W x 18-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.