Zoro Homepage

24" Black Metal Round Framed Bathroom Vanity Mirror

  • Mfr # 636257

  • Zoro # G522344313


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Depth
1.3 in
Width
24 in
Material
silver-plated mirrors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636257
Zoro #
G522344313
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Depth
1.3 in
Width
24 in

Details

Material
silver-plated mirrors
Item
Mirror

Description

Add beauty to your bathroom or home with this 24-inch black metal round framed bathroom vanity mirror. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Ideal to mount above your bathroom sink or vanity in your bathroom, this versatile piece can also be used in other rooms to add practical style and design to your space. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 24-inch h x 24-inch w x 1.3-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.