
24" Black Metal Table Lamp With White Drum Shade
Mfr # 524508
Zoro # G322370109
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Height
24 in
Width
14 in
Color
White/Black
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524508
Zoro #
G322370109
UPC #
-
Country of Origin
China
Dimensions
Height
24 in
Width
14 in
Depth
14 in
Details
Color
White/Black
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No
Description
Bring of level of elegance and freshness to your space with this high quality 24-inch black and white metal table lamp with white drum shade. The lamp is made of sturdy metal and features a black and white color. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 24-inch H x 14-inch W x 14-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.