
24" Black Metal Welcome Sign Tabletop Sculpture
Mfr # 392497
Zoro # G022882292
product price: $29.99
/eaKey Features
Construction Method
Machine-Made
Material
Cast Iron
Nature Motif
No Nature
Commercial Use
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392497
Zoro #
G022882292
UPC #
-
Country of Origin
China
Dimensions
Width
1 in
Depth
24 in
Length
5 in
Details
Construction Method
Machine-Made
Material
Cast Iron
Nature Motif
No Nature
Commercial Use
Yes
Item
Sculptures
Color
Black
Assembly Required
No
Design Motif
Not an animal
Hand Painted
No
Sculpture Type
Tabletop Sculpture
Finish
Matte
Subject
No Subject
Occasion
No Holiday
LED Lighting
No
Plays Music
No
Description
Welcome people to your home with this fun Black Metal Welcome Sign. This charming decorative accent is expertly made of high grade metal in a matte black coloration. There is a thin solid metal platform atop which there are separate letters that spell the phrase "Welcome". The letters are in a rounded square shape and have enough space between them to keep this sign minimalist and airy. The neutral colorway and the simplistic design means you can use it anywhere in your home but it will look the best in your living room or entry area. 5" H x 1" W x 24" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.