Zoro Homepage

24" Black Mirrored Glass and Steel Round Abstract End Table

  • Mfr # 556527

  • Zoro # G622365928


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black
Width
18 in
Height
24 in
Assembly Required
No Assembly Needed
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556527
Zoro #
G622365928
UPC #
-
Country of Origin
China

Dimensions

Width
18 in
Height
24 in
Depth
18 in

Details

Tabletop Color
Black
Assembly Required
No Assembly Needed
Item
End-Side Table
Application Type
Yes

Description

Distinctive in style the 24-inch black mirrored glass and steel round abstract end table radiates a versatile charm. A sleek black monotone color gives this steel and glass table a fresh and updated look. Reflective pieces of mirrored glass give this table a glamorous and unique look. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 24-inch h x 18-inch w x 18-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.