Zoro Homepage

24" Black Round Metal Framed Mirror Set

  • Mfr # 565340

  • Zoro # G822373211


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Depth
4.91 in
Height
23.58 in
Application Type
No
Width
23.58 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565340
Zoro #
G822373211
UPC #
-
Country of Origin
China

Dimensions

Depth
4.91 in
Height
23.58 in
Width
23.58 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Mirror
Color
Black
Material
Glass

Description

Decorate your space with the 24-inch black round metal framed mirror set that's inventive and distinctive at the same time. An antiqued and distressed mirror finish gives this piece lots of vintage charm. The frame is made from metal and features a unique design in a matte black finish. The round shaped mirror adds a nice touch of depth and texture and also makes it very practical. This mirror makes any space glow with its fantastic frame. Its casual style makes this the perfect versatile accent piece for most any decor. You can use these mirrors grouped together in different shapes or you can break them up and use them around your home. This set of unique mirrors will look great as part of your existing decor or you can use it as a statement piece anywhere in your home. 23.58-inch H x 23.58-inch W x 4.91-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.