Zoro Homepage

24" Black Round Table Lamp With Ivory Drum Shade

  • Mfr # 545835

  • Zoro # G422356973


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Color
Ivory/Black
Depth
14 in
Height
23.5 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545835
Zoro #
G422356973
UPC #
-
Country of Origin
China

Dimensions

Width
14 in
Depth
14 in
Height
23.5 in

Details

Color
Ivory/Black
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

Truly a mix of design and functionality that doesn't compromise on style, this 24-inch black round table lamp with ivory drum shade will be a great addition to your space. The base of this lamp is made of a textured black polyresin. The ivory shade has a drum shape and is made from linen. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 23.5-inch H x 14-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.