Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Black Solid Wood and Wood One Drawer Nightstand

  • Mfr # 530247

  • Zoro # G322371540


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Depth
17.75 in
Color
Black
Assembly Required
Full Assembly Needed
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530247
Zoro #
G322371540
UPC #
-
Country of Origin
Thailand

Dimensions

Depth
17.75 in
Width
22 in
Height
24 in

Details

Application Type
No
Color
Black
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table

Description

Our 24-inch black solid wood and wood one drawer nightstand will compliment your bed beautifully. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 24-inch h x 22-inch w x 17.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.