Zoro Homepage

24" Black Solid Wood Solid and Manufactured Wood One Drawer Nightstand

  • Mfr # 530251

  • Zoro # G622346439


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Height
24 in
Width
26 in
Color
Black
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530251
Zoro #
G622346439
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
24 in
Width
26 in
Depth
18 in

Details

Assembly Required
Partial Assembly Needed
Color
Black
Item
Nightstands & Bedside Table
Application Type
No

Description

Our 24-inch black solid wood solid and manufactured wood one drawer nightstand will compliment your bed beautifully. Made of high quality solid wood that is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 24-inch h x 26-inch w x 18-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.