Zoro Homepage

24" Black Solid Wood Square End Table

  • Mfr # 564935

  • Zoro # G622374555


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black
Width
24 in
Depth
24 in
Application Type
Yes
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564935
Zoro #
G622374555
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Depth
24 in
Height
24 in

Details

Tabletop Color
Black
Item
End-Side Table
Application Type
Yes
Assembly Required
Partial Assembly Needed

Description

Show off your exquisite taste with this 24-inch black solid wood square end table. This table features quality construction from solid wood and an updated monotone color scheme with black as the main color on both the top and the base. A great modern accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 24-inch h x 24-inch w x 24-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.