Zoro Homepage

24" Black Steel End Table With Two Shelves

  • Mfr # 544203

  • Zoro # G022371581


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Depth
10 in
Application Type
No
Assembly Required
Full Assembly Needed
Height
24 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544203
Zoro #
G022371581
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Height
24 in
Width
24 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Item
End-Side Table
Tabletop Color
Black

Description

Distinctive in style the 24-inch black steel end table with two shelves radiates a versatile charm. This table is made from steel in a black color throughout the base and top. Includes 2 shelves for additional storage or display space. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 24-inch H x 24-inch W x 10-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.