
24" Black Two Drawer Faux Wood Nightstand
Mfr # 533815
Zoro # G322358596
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Height
24 in
Depth
16 in
Color
Black
Width
20 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533815
Zoro #
G322358596
UPC #
-
Country of Origin
Brazil
Dimensions
Height
24 in
Depth
16 in
Width
20 in
Details
Color
Black
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Nightstands & Bedside Table
Description
Our 24-inch black two drawer faux wood nightstand will compliment your bed beautifully. Made of high quality manufactured wood that is built to last. This piece has 2 drawers for your storage needs. Features black plastic legs that give the piece a finished look. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 24-inch H x 20-inch W x 16-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.