24" Black Wood And Metal Round Cross Legs Coffee Table

  • Mfr # 554288

  • Zoro # G522832711


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Wheels Included
No
Tabletop Material
Manufactured Wood
Style
Contemporary
Queen Anne Legs
No
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554288
Zoro #
G522832711
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Length
24 in
Height
21 in

Details

Wheels Included
No
Tabletop Material
Manufactured Wood
Style
Contemporary
Queen Anne Legs
No
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Weight Capacity
50 lb
Leg Color
Black
Frame Material
Metal
Coffee Table Type
Coffee Table
Finish
Powder Coated
Tabletop Color
Black
Hand Crafted
No
Leg Type
Cross Legs
Shape
Round
Assembled/Unassembled
Unassembled
Item
Coffee Tables

Description

Make your living room or family room really stand out with this 24-inch black wood and metal round cross legs coffee table. A solid black metal frame is finished off with a matching black manufactured wood top, giving this table a chic monotone look. This unique tray top shape of the table adds dimension and extra storage. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 21-inch h x 24-inch w x 24-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.