24" Black Wood and Steel Faux Terrazzo Pedestal Base Square Dining Table

  • Mfr # 572242

  • Zoro # G522906245


product price:  $484.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Style
Modern
Height
29.9 in
Shape
Square
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572242
Zoro #
G522906245
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Height
29.9 in
Length
24 in

Details

Style
Modern
Shape
Square
Table Mechanism
Fixed
Leg Color
Black
Commercial Use
Yes
Finish
Bronze
Item
Dining Tables
Frame Material
Steel
Tabletop Material
Manufactured Wood
Mirrored
No
Tabletop Color
Black
Assembled/Unassembled
Unassembled
Purposeful Distressing Type
No Distressing
Leg Type
Pedestal
Weight Capacity
2 lb
Assembly Required
Full Assembly Needed
Leaf Included
No
Frame Color
Black

Description

Make a statement with the 24-inch black wood and steel faux terrazzo pedestal base square dining table and infuse a dash of character and personality into your space. A fun black based faux terrazzo tabletop gives this table a stylish and updated look, while the beautiful pedestal base in a dark antiqued bronze/black adds some dimension and elegance to your dining. Complete your kitchen, cafe, or dining room with this well made and stylish, square bistro style table. 29.90-inch h x 24.00-inch w x 24.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.