Zoro Homepage

24" Black Wood And Steel Round End Table

  • Mfr # 544228

  • Zoro # G622351754


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black
Application Type
No
Depth
20 in
Assembly Required
Full Assembly Needed
Height
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544228
Zoro #
G622351754
UPC #
-
Country of Origin
China

Dimensions

Depth
20 in
Height
23.5 in
Width
20 in

Details

Tabletop Color
Black
Application Type
No
Assembly Required
Full Assembly Needed
Item
End-Side Table

Description

Distinctive in style the 24-inch black steel round end table radiates a versatile charm. The black coloration runs throughout this good looking steel and manufactured wood table. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 23.5-inch H x 20-inch W x 20-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.