Zoro Homepage

24" Black Wood Round Pedestal Coffee Table

  • Mfr # 568903

  • Zoro # G622346538


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Tabletop Color
Black/Coffee
Assembly Required
No Assembly Needed
Height
15.75 in
Length
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568903
Zoro #
G622346538
UPC #
-
Country of Origin
China

Dimensions

Height
15.75 in
Length
23.62 in
Width
23.62 in

Details

Commercial Use
No
Tabletop Color
Black/Coffee
Item
Coffee Table
Assembly Required
No Assembly Needed

Description

This stylish 24-inch black wood round pedestal coffee table is sure to inspire compliments no matter where it sits. This table features quality construction from manufactured wood and an updated monotone color scheme with black as the main color on both the top and the base. It has an attractive design that will definitely breathe some fresh air into your interior. 15.75-inch h x 23.62-inch w x 23.62-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.