Zoro Homepage

24" Black Wood Two Drawer Nightstand

  • Mfr # 552255

  • Zoro # G122364421


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Depth
16 in
Height
24 in
Width
20 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552255
Zoro #
G122364421
UPC #
-
Country of Origin
Brazil

Dimensions

Depth
16 in
Height
24 in
Width
20 in

Details

Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Color
Black
Application Type
Yes

Description

Give your room the look and feel of 5-star accommodations with this 24-inch black wood two drawer nightstand. Made of high quality manufactured wood that is built to last. Includes 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 24-inch h x 20-inch w x 16-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.