
24" Blue And Ivory Geometric Cotton And Viscose Throw Pillow with Embroidery
Mfr # 549415
Zoro # G222810408
product price:Â $53.69
/eaKey Features
Depth
9 in
Size
24 x 24 in
Length
24 in
Color
Blue, Ivory
Residential/Commerical
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
549415
Zoro #
G222810408
UPC #
-
Country of Origin
India
Dimensions
Depth
9 in
Size
24 x 24 in
Length
24 in
Width
24 in
Details
Color
Blue, Ivory
Residential/Commerical
Residential
Item
Accent Throw Pillow
Assembly Required
No Assembly Needed
Closure Type
Zipper
Fill Material
Polyfill
Reversible
No
Pattern
Geometric
Material
Cotton, Viscose
Type
Pillow Cover and Insert
Style
Modern
Description
Unique and decorative, this comfortable 24-inch blue and ivory geometric cotton and viscose throw pillow with embroidery will leave a lasting impression. This soft and durable decorative pillow is expertly made of high grade, long lasting cotton and viscose in a blue and ivory coloration. Embroidered decorative accents add some high end and hand-crafted textural designer touches. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. Great to use on its own or mix with other decorations for the perfect look. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 24-inch h x 24-inch w x 9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.