Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Blue and Ivory Geometric Cotton Throw Pillow With Embroidery

  • Mfr # 549403

  • Zoro # G322810414


product price: $73.49
/ea

Key Features

Fill Material
Polyfill
Width
24 in
Length
24 in
Material
Cotton
Size
24 x 24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549403
Zoro #
G322810414
UPC #
-
Country of Origin
India

Dimensions

Width
24 in
Length
24 in
Size
24 x 24 in
Depth
9 in

Details

Fill Material
Polyfill
Material
Cotton
Assembly Required
No Assembly Needed
Color
Blue, Ivory
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Pattern
Geometric
Closure Type
Zipper
Style
Modern
Reversible
No
Item
Accent Throw Pillow

Description

Bring a bit of fashion and zip to your space with this eye-catching and comfy 24-inch blue geometric cotton throw pillow with embroidery. This blue hued piece represents quality construction, expertly made from durable cotton that is not only long lasting but soft to the touch as well. Super soft and built to hold its shape, this polyfill pillow is a great option. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 24-inch H x 24-inch W x 9-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.