
24" Blue And Natural Wood Agate Pattern Wall Mount Accent Shelf
Mfr # 634524
Zoro # G322361732
product price: $53.89
/eaKey Features
Application Type
Yes
Overall Width
24 in
Assembly Required
No Assembly Needed
Overall Depth
9 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634524
Zoro #
G322361732
UPC #
-
Country of Origin
China
Dimensions
Overall Width
24 in
Overall Depth
9 in
Overall Height
3 in
Details
Application Type
Yes
Item
Wall Mounted Shelve
Assembly Required
No Assembly Needed
Color
Blue
Material
Manufactured Wood
Description
The 24-inch blue gray and natural wood wall mounted accent shelf combines functionality with a touch of boho chic. Crafted from high-quality manufactured and solid wood, this shelf combines durability with elegance. Its unique agate pattern in blue and gray brings a chic bohemian vibe to your living room, bedroom, bathroom, or office. The contrast of natural wood tones enhances its style, making it a versatile piece for displaying decor or organizing essentials. Perfect for those looking to add character and flair to their walls, it seamlessly blends beauty and practicality. 3-inch h x 24-inch w x 9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.