
24" Blue and Silver Ceramic Round Table Lamp With Ivory Drum Shade
Mfr # 545809
Zoro # G122357973
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Depth
15 in
Color
Ivory/Silver
Assembly Required
Partial Assembly Needed
Width
15 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545809
Zoro #
G122357973
UPC #
-
Country of Origin
China
Dimensions
Height
24 in
Depth
15 in
Width
15 in
Details
Item
Table Lamp
Color
Ivory/Silver
Assembly Required
Partial Assembly Needed
Application Type
Yes
Description
Embrace the good life with this hard working and stylish 24-inch blue and silver ceramic round table lamp with ivory drum shade. The base of this lamp is made of textured ceramic finished in a blue and silver tone. Includes a ivory linen, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 24-inch H x 15-inch W x 15-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.